Bemis

Eljer® Emblem Round Closed Front Toilet Seat With Cover in Blush

Part #B1240200443  |  Manufacturer Part #1240200 443

Color/Finish:
Blush

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Basic Top-Tite® hinges tighten from the top
  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched plastic hinges
  • Fits Eljer® Emblem round toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5 2013

Adjustable: No

Application: Residential

BAA Compliant: No

Brand Model Compatibility: Eljer® Emblem Round Bowls

CARB OTC LEED Compliant: No

Collection: Eljer® Emblem

Color Finish: Blush

Color Finish Category: Pinks

GSA Approved: No

Hardware Included: Yes

Height: 2-3/16 in

IAPMO Listed: Yes

Length: 16-13/16 in

Material: Plastic

Toilet Seat Material: Plastic

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front With Cover

Width: 14-1/2 in