Elongated Closed Front Toilet Seat in White

You last purchased this on
 
Bemis

Elongated Closed Front Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #B1200SLOWA000
  • Item #1445184
  • Manufacturer Part #1200SLOWA 000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy-Clean & Change™ - twist hinges to remove seat for easy cleaning and replacement
  • Whisper-Close® hinges provide a quiet, no-slam close with a touch of the finger
  • Closed front with cover
  • Molded-in bumpers
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front