Elongated Closed Front Toilet Seat with Cover in Biscuit
Elongated Closed Front Toilet Seat with Cover in Biscuit
Frequently Purchased Together
Product Details
- Durable molded wood with superior high-gloss finish that resists chipping and scratching
- Color-matched bumpers and hinges create a streamline look
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Made with environmentally friendly materials and processes
- Made with eco-friendly materials and processes
- Fits all elongated toilets
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 18-7/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Features:
- Easy Clean
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- B1500EC346
- UL Listed:
- No
- Width:
- 14-1/8 in