Elongated Closed Front Toilet Seat with Cover in Biscuit
Elongated Closed Front Toilet Seat with Cover in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 102-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid resilient plastic with molded-in color resists wear, chips and stains
- Color-matched plastic hinges
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Made with eco-friendly materials and processes
- Proudly made in the USA
- Fits all elongated toilets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-5/16 in
- IAPMO Listed -:
- Yes
- Length:
- 18-15/16 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- B1800EC346
- Width:
- 14-1/16 in