Elongated Closed Front Toilet Seat with Cover in Fawn Beige

Part #B1500EC068  |  Item #2995425  |  Manufacturer Part #1500EC 068

$ 22.11 EACH
(Pricing is for Fawn Beige)

Color/Finish:
Fawn Beige

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
  • Durable molded wood with superior high-gloss finish that resists chipping and scratching
  • Color-matched bumpers and hinges create a streamline look
  • Fits all elongated toilets
  • Made with eco-friendly materials and processes
  • Made with environmentally friendly materials and processes

Specifications

ADA Compliant: No

Application: Commercial, Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Fawn Beige

Color Finish Category: Neutrals

GSA Approved: No

Hardware Included: Yes

Height: 2 in

IAPMO Listed: No

Length: 18-7/8 in

Material: Plastic

NSF Certified: No

Seat Features: Easy Clean

Seat Type: Toilet

Toilet Seat Material: Wood

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

UL Listed: No

Width: 14-1/8 in