Bemis

Elongated Closed Front Toilet Seat With Cover in White

Part #B1800EC000  |  Manufacturer Part #1800EC 000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy•Clean & Change® hinge allows for removal of seat for thorough cleaning and replacement
  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched plastic hinges
  • Fits all elongated toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5 2013

Adjustable: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Hardware Included: Yes

Height: 2-5/16 in

IAPMO Listed: Yes

Length: 18-15/16 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Type: B1800EC000

Width: 14-1/16 in