Elongated Closed Front Toilet Seat with Cover in White
Elongated Closed Front Toilet Seat with Cover in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Whisper•Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers
- Solid resilient plastic with molded-in color resists wear, chips and stains
- Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
- Proudly made in the USA
- Made with eco-friendly materials and processes
- Fits all elongated toilets
- Color-matched plastic hinges
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-15/16 in
- IAPMO Listed -:
- Yes
- Length:
- 18-5/8 in
- NSF Certified:
- No
- Seat Features:
- Easy Clean, Slow-Close
- Seat Type:
- Toilet
- Style:
- Minimalist;Modern
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UL Listed:
- No
- Weight:
- 4 lb
- Width:
- 14-5/16 in