Elongated Closed Front Toilet Seat with Cover in Americana Brown

You last purchased this on
 
Bemis

Elongated Closed Front Toilet Seat with Cover in Americana Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Elongated Closed Front Toilet Seat with Cover in Americana Brown

  • Fast #
  • Part #B1200SLOWT168
  • Item #3988252
  • Manufacturer Part #1200SLOWT 168
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Americana Brown Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
  • Whisper•Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers
  • STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
  • Proudly made in the USA
  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Fits all elongated toilets
  • Super Grip Bumpers™ prevents the seat from shifting on the toilet and provides greater stability
  • Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
  • Made with eco-friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Americana Brown
GSA Approved:
No
Hardware Included:
Yes
Height:
2-5/16 in
IAPMO Listed -:
Yes
Length:
18-3/4 in
Material:
Plastic
Seat Features:
Slow-Close
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-5/16 in