Bemis Elongated Closed Front With Cover in Bone

B1200SLOWT006

Manufacturer Part #: 1200SLOWT 006

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Whisper-Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers
  • Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • STA-TITE® Seat Fastening System™ Never Loosens™ and installs with ease
  • Resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched bumpers and hinges
  • Fits all manufacturers' elongated bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes

SPECIFICATIONS

ADA Compliant
Yes
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Width
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday