Bemis Elongated Closed Front With Cover in Shell

B1200SLOWT363

Manufacturer Part #: 1200SLOWT 363

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
  • Easy•Clean & Change® hinge allows for removal of seat for thorough cleaning and replacement
  • Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
  • Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
  • Super Grip Bumpers™ prevents the seat from shifting on the toilet and provides greater stability
  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Fits all elongated toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
Adjustable
No
Application
Residential
BAA Compliant
No
Brand Model Compatibility
Most manufacturers' elongated bowls
GSA Approved
No
Height
2-5/16 in
IAPMO Listed
Yes
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Width
14-5/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday