Elongated Open Front Toilet Seat in Biscuit (Less Cover)
Elongated Open Front Toilet Seat in Biscuit (Less Cover)
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains
- Check hinge prevents the seat from going 11° beyond vertical
- STA-TITE commercial fastening system reduces installation time and eliminates callbacks for loose seats
- Made with environmentally friendly materials and processes
- Fits all elongated toilets
- Made with eco-friendly materials and processes
- Color-matched bumpers and hinges
- Non-corrosive 300 series stainless steel posts and pintles
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 18-9/16 in
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front Less Cover
- Type:
- B1955CT346
- UL Listed:
- No
- Width:
- 14-1/2 in
- cUPC Certified:
- Yes