Elongated Open Front Toilet Seat in White

Part #B1055TK000  |  Item #368055  |  Manufacturer Part #1055TK 000

Call for Pricing EACH

Color/Finish:
White

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • Check hinges prevent the seat from going 11° beyond vertical so the seat won't hit the flush valve or tank
  • 300 series stainless steel posts and pintles resist corrosion
  • Fits all elongated toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes
  • Made with environmentally friendly materials and processes

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5 2013

Adjustable: No

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Hardware Included: Yes

Height: 1-1/2 in

IAPMO Listed: No

Length: 14-3/4 in

Material: Plastic

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Open Front

Width: 18-3/4 in