Bemis Elongated Toilet Seat
B1200SLOWT146
Manufacturer Part #: 1200SLOWT 146
DESCRIPTION
- Whisper-Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers
- Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
- STA-TITE® Seat Fastening System™ Never Loosens™ and installs with ease
- Resilient plastic with molded-in color resists wear, chips and stains
- Color-matched bumpers and hinges
- Fits all manufacturers' elongated bowls
- Made in the USA (Sheboygan Falls, WI)
- Made with environmentally friendly materials and processes
SPECIFICATIONS
- ADA Compliant
- Yes
- Toilet Seat Material
- Plastic
- Toilet Seat Shape
- Elongated
- Width
- 14 in
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday