Round Open Front Toilet Seat with Cover in White

You last purchased this on
 
Bemis

Medic-Aid® Round Open Front Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Medic-Aid® Round Open Front Toilet Seat with Cover in White

  • Fast #
  • Part #B2L2050T000
  • Item #3776857
  • Manufacturer Part #2L2050T 000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DuraGuard® Antimicrobial Built-In Seat Protection™ - Inhibits the growth of stain and odor-causing bacteria that forms on the toilet seat. DuraGuard® Antimicrobial does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Elevated seat provides 2" of additional height above the toilet for easier sitting and standing
  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • Proudly made in the USA
  • 300 series stainless steel posts and pintles resist corrosion
  • Fits all round toilets
  • Check hinges prevent the seat from going 11° beyond vertical so the seat won't hit the flush valve or tank
  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • Made with eco-friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
Adjustable:
No
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Medic-Aid®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
Yes
Height:
3-1/4 in
IAPMO Listed -:
Yes
Length:
14-3/4 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Open Front With Cover
Width:
14-3/16 in