16-3/16 in. Round Open Front Toilet Seat (Less Cover) in White
Medic-Aid® 16-3/16 in. Round Open Front Toilet Seat (Less Cover) in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DuraGuard® Antimicrobial Built-In Seat Protection™ - Inhibits the growth of stain and odor-causing bacteria that forms on the toilet seat. DuraGuard® Antimicrobial does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
- Elevated seat provides 3" of additional height above the toilet for easier sitting and standing
- STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
- Proudly made in the USA
- 300 series stainless steel posts and pintles resist corrosion
- Fits all round toilets
- Check hinges prevent the seat from going 11° beyond vertical so the seat won't hit the flush valve or tank
- Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
- Made with eco-friendly materials and processes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Medic-Aid®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-3/8 in
- IAPMO Listed -:
- No
- Length:
- 16-3/16 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Open Front
- Width:
- 14-1/4 in