0 items

Bemis Molded Wood Elongated Closed Front With Cover Toilet Seat

B19170CHSL

Color Finish

Starting at $62.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • Fits all manufacturers' elongated bowls
  • High Density™ molded wood with high-gloss finish matches the look of ceramic and resists chipping and scratching
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • STA-TITE® Seat Fastening System™ Never Loosens™ and installs with ease
  • Stylish, secure chrome hinge accents bath hardware
  • Whisper-Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
19-1/8 in
Material
Molded Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday