Elongated Closed Front Toilet Seat with Cover in White

You last purchased this on
 
Bemis

Paramont™ Elongated Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Paramont™ Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #B1200TCA000
  • Item #3988074
  • Manufacturer Part #1200TCA 000
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched plastic hinges
  • Basic Top-Tite® hinges tighten from the top
  • Made with eco-friendly materials and processes
  • Proudly made in the USA
  • Fits all elongated toilets
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Paramont™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
Yes
Height:
2-5/16 in
IAPMO Listed -:
Yes
Length:
18-5/8 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
B1200TCA000
Width:
14-5/16 in