Bemis Plastic Elongated Open Front Less Cover Toilet Seat

B1655SSCT

Color Finish

Starting at $55.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color-matched bumpers and hinges
  • Commercial-grade, extra heavy duty plastic with molded-in color resists wear, chips and stains
  • Fits all manufacturers' elongated bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • Non-corrosive 300 series stainless steel posts and pintles
  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • Self-sustaining check hinge holds seat in its raised position and prevents the seat from going 11° beyond vertical

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
18-3/8 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front Less Cover
Width
14-5/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday