Plastic Round Closed Front Toilet Seat in Bone

You last purchased this on
 
Bemis

Plastic Round Closed Front Toilet Seat in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Plastic Round Closed Front Toilet Seat in Bone

  • Fast #
  • Part #B190A006
  • Item #2050161
  • Manufacturer Part #190A 006
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Closed front with cover
  • Metal WhisperClose® with Easy-Clean & Change™ hinges
  • Fits all manufacturers' elongated bowls
  • Made in the USA
  • DuraGuard® Antimicrobial Built-In Seat Protection™
  • STA-TITE® Seat Fastening System™
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front