Plastic Round Closed Front Toilet Seat in White
Plastic Round Closed Front Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
- 300 series stainless steel posts and pintles resist corrosion
- Fits the Case 1000 toilet bowl
- Made with environmentally friendly materials and processes
- Made with eco-friendly materials and processes
- Proudly made in the USA
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- Fits the Case 1000 toilet bowl
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- IAPMO Listed -:
- No
- Length:
- 19-3/16 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- B800CCP000
- Width:
- 15-1/8 in