Round Closed Front Toilet Seat with Cover in Petal Pink

You last purchased this on
 
Bemis

Round Closed Front Toilet Seat with Cover in Petal Pink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Round Closed Front Toilet Seat with Cover in Petal Pink

  • Fast #
  • Part #B200SLOWT043
  • Item #3988254
  • Manufacturer Part #200SLOWT 043
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Petal Pink Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy•Clean & Change® hinge allows for removal of seat for thorough cleaning and replacement
  • Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
  • STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
  • Made with eco-friendly materials and processes
  • Fits all round toilets
  • Proudly made in the USA
  • Color-matched plastic hinges
  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
Most manufacturers' round bowls
CARB OTC LEED Compliant:
No
Color Finish Category:
Pinks
Color Finish Name:
Petal Pink
GSA Approved:
No
Hardware Included:
Yes
Height:
2-5/16 in
IAPMO Listed -:
Yes
Length:
14-7/8 in
Seat Features:
Slow-Close
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-11/16 in