0 items

Bemis Affinity™ Round Closed Front Toilet Seat

B200E3

Color Finish

Starting at $68.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy Clean and Change® hinge allows for removal of seat for easy cleaning and replacement
  • Made in the USA
  • Made with environmentally friendly materials and processes
  • Precision Seat Fit™ with 1/2" front to back adjustability provides the perfect bowl fit
  • Sta-tite® Seat Fastening System™ never loosens and installs with ease
  • Super grip bumpers prevent the seat from shifting on the toilet bowl, providing greater stability
  • Whisper Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Application
Residential
CARB OTC LEED Compliant
No
Collection
Affinity™
Color Finish
Bone
Color Finish Category
Neutrals
GSA Approved
No
IAPMO Listed
Yes
Length
16-3/4 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
14-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday