Round Closed Front Toilet Seat with Cover in Venetian Pink

You last purchased this on
 
Bemis

Round Closed Front Toilet Seat with Cover in Venetian Pink

  • Fast #
  • Part #B500EC063
  • Item #2995380
  • Manufacturer Part #500EC 063
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Round Closed Front Toilet Seat with Cover in Venetian Pink

This product requires certification to purchase.

X Points
Color Finish Name: Venetian Pink Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable enameled wood with a superior high-gloss finish that resists chipping and scratching
  • Color-matched plastic hinges
  • Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
  • Made with eco-friendly materials and processes
  • Proudly made in the USA
  • Fits all round toilets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Pinks
Color Finish Name:
Venetian Pink
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed -:
No
Length:
16-7/8 in
Material:
Plastic
NSF Certified:
No
Seat Features:
Easy Clean
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Type:
B500EC063
UL Listed:
No
Width:
14-3/8 in