Round Molded Wood Open Front Toilet Seat in White
Round Molded Wood Open Front Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precision Seat Fit™ provides adjustability for the perfect bowl fit
- Durable, enameled wood with superior high-gloss finish resists chipping and scratching
- Top-Tite® STA-TITE® Seat Fastening System™ Never Loosens™, and top installation provides easy access to bolts
- Proudly Made in the USA
- Made with eco-friendly materials and processes
- Fits most manufacturers’ round toilets
- Color-matched bumpers and hinges
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- IAPMO Listed -:
- No
- Length:
- 16-9/16 in
- Material:
- Enameled Wood
- Seat Type:
- Toilet
- Shape:
- Round
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- B7F560TTT000
- Width:
- 14-3/8 in