Bemis

Sta-Tite® 16-5/8 in. Heave Duty Round Closed Front Toilet Seat with Cover in White

Part #B790TDGSL000  |  Manufacturer Part #790TDGSL 000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
  • DuraGuard® Antimicrobial Built-In Seat Protection™ - Inhibits the growth of stain and odor-causing bacteria that forms on the toilet seat. DuraGuard® Antimicrobial does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • 300 series stainless steel posts resist corrosion
  • Fits all round toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes
  • Made with environmentally friendly materials and processes

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5 2013

Adjustable: No

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Sta-Tite®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Hardware Included: Yes

Height: 2-5/16 in

IAPMO Listed: Yes

Length: 16-5/8 in

Material: Plastic

Toilet Seat Material: Plastic

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front With Cover

Type: B790TDGSL000

Width: 14-3/8 in