Round Closed Front Toilet Seat with Cover in Linen

This product has been replaced by

Church Biscuit Round Closed Front with Cover Toilet Seat
Church Round Closed Front with Cover Toilet Seat in Biscuit
Manufacturer Part #600E4 346
You last purchased this on
 
Bemis

Sta-Tite® Round Closed Front Toilet Seat with Cover in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Church Biscuit Round Closed Front with Cover Toilet Seat
Church Round Closed Front with Cover Toilet Seat in Biscuit
Manufacturer Part #600E4 346
Bemis

Sta-Tite® Round Closed Front Toilet Seat with Cover in Linen

  • Fast #
  • Part #B600E3346
  • Item #4742846
  • Manufacturer Part #600E3 346
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy•Clean & Change® hinge allows for removal of seat for thorough cleaning and replacement
  • Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
  • STA-TITE® Seat Fastening System™ - Never Loosens™, installs with ease
  • Proudly made in the USA
  • Color-matched plastic hinges
  • Fits all round toilets
  • Durable enameled wood with a superior high-gloss finish that resists chipping and scratching
  • Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
  • Made with eco-friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sta-Tite®
Color Finish Category:
Neutrals
Color Finish Name:
Linen
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed -:
No
Length:
15-1/16 in
Toilet Seat Material:
Wood
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/8 in