Bemis

Whisper-Close® Round Closed Front Toilet Seat With Cover in Blue

Part #B200SLOWT074  |  Manufacturer Part #200SLOWT 074

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
  • Easy•Clean & Change® hinge allows for removal of seat for thorough cleaning and replacement
  • Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched plastic hinges
  • Fits all round toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5 2013

Adjustable: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Whisper-Close®

Color Finish: Blue

Color Finish Category: Blues

GSA Approved: No

Hardware Included: Yes

Height: 2-5/16 in

IAPMO Listed: Yes

Length: 16-3/4 in

Material: Plastic

Toilet Seat Material: Plastic

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front With Cover

Width: 14-11/16 in