0 items

Bemis Wood Elongated Closed Front Toilet Seat in Bayberry

B1500EC095

Color Finish

(Pricing is for Bayberry)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Color-matched bumpers and hinges
  • Durable molded wood with a high-gloss finish that resists chipping and scratching
  • Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • Fits all manufacturers' elongated bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Color Finish
Bayberry
Color Finish Category
Greens
Length
18-3/4 in
Material
Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday