Benjamin Manufacturing
12 in. Rectangular Bathtub Protection
Part #BEN1410 | Item #1800511 | Manufacturer Part #1410
Call for Pricing
EACH
Length:
12 inProduct Details
- Constructed of high impact plastic
- Will not fall apart in the rain
- Easily cut with utility knife for openings
- Roden proof
- Can be used individually or in pairs (according to local codes)
Specifications
Depth: 6 in
Length: 12 in
Material: High Impact Plastic
Shape: Rectangular
Width: 8 in