Benjamin Manufacturing
15 x 9 x 3 in. Poly Grey Tote Tray
Part #BT1000 | Item #1236634 | Manufacturer Part #T1000
Call for Pricing
EACH
Length:
15 inProduct Details
Specifications
Color Finish: Grey
Height: 3 in
Length: 15 in
Material: Plastic
Material Type: Polyethylene
Width: 9 in