15 x 9 x 6 in. Poly Tote Tray in Grey
15 x 9 x 6 in. Poly Tote Tray in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tray can be divided into compartments small to large
- Tray comes with six moveable dividers
- These trays are tough - made for tradespeople
- Most popular size
- No-stick surface-simply wipe off paint & cement
- Handle secured by wood block-can hold 60 lbs.
- HDPE material won't crack in cold
- Made In USA
Documents
Specifications
- Color Finish Name:
- Grey
- Depth:
- 6 in
- Handle Included:
- Yes
- Handle Material:
- Metal Alloy
- Height:
- 6 in
- Length:
- 15 in
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Domestic
- Shape:
- Rectangular
- Size:
- Medium
- Tool Storage Type:
- Tote Tray
- Weight:
- 2 lb
- Weight Capacity:
- 60 lb
- Width:
- 11 in