18 in. Tool Tote Tray

Part #BT1025  |  Item #1236640  |  Manufacturer Part #T1025

Call for Pricing EACH

Length:

18 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 6-1/2 in

Length: 18 in

Material: Plastic

Material Type: Polyethylene

Width: 12-1/2 in