22 x 14 in. Saddle Tray with Lid

You last purchased this on
 
Benjamin Manufacturing

22 x 14 in. Saddle Tray with Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Benjamin Manufacturing

22 x 14 in. Saddle Tray with Lid

  • Fast #
  • Part #LT1065
  • Item #3028287
  • Manufacturer Part #T1065
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available with or without Lid
  • These trays are tough - made for tradespeople
  • Our popular Saddle tray straddles 2x4 in and other 2 in boards or sits flat
  • No-stick surface-simply wipe off paint & cement
  • Made In USA
  • HDPE material won't crack in cold
  • Tray comes with six moveable dividers
  • Tray can be divided into compartments small to large
  • Handle secured by wood block-can hold 60 lbs.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Handle Included:
Yes
Handle Material:
Metal Alloy
Height:
8 in
Length:
22 in
Material:
Plastic
Material Type:
HDPE
Origin:
Domestic
Shape:
Rectangular
Size:
Large
Tool Storage Type:
Tote Tray
Weight:
3.4 lb
Weight Capacity:
60 lb
Width:
13 in