Benjamin Manufacturing
24 x 12 x 6 in. Poly Tote Tray in Grey
Part #BT1075 | Item #15440 | Manufacturer Part #T1075
Call for Pricing
EACH
Length:
24 inProduct Details
- Just the right tray for carrying longer tools and bulky parts such as copper or galvanized fittings
- Makes an excellent nail box
- Can be divided into 8 compartments
- Tray comes with 6 dividers
Specifications
Color Finish: Grey
Depth: 6 in
Length: 24 in
Material: Plastic
Material Type: Polyethylene
Width: 12 in