32-1/2 in. Plastic Washing Machine Pan

Part #BWMSP1U  |  Item #1703526  |  Manufacturer Part #WMSP-1U

Call for Pricing EACH

Length:

32-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of heavy gauge, high-impact plastic which will not rust or corrode
  • Protects against damage caused by leaking or overflowing washers, or when installing or removing washers
  • Can be drilled in the field for custom placement of drain hole

Documents

Specifications

Length: 32-1/2 in

Material: Plastic

Product Type: Washing Machine Pan

Width: 30 in