5-1/4 in. Cover Plate

You last purchased this on
 
Benjamin Manufacturing

5-1/4 in. Cover Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Benjamin Manufacturing

5-1/4 in. Cover Plate

  • Fast #
  • Part #L105BC
  • Item #164776
  • Manufacturer Part #105BC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provided with #14 screw (easy installation into plastic plug)
  • Each cover plate is individually bagged
  • Bell Shape - chrome w/matte finish (stops unsightly scratches & marks)
  • Also available in white color (paintable), flat shape or flat chrome
  • High quality and inexpensive
  • Requires Certification

Documents


Specifications

Adjustable:
No
Color Finish Name:
Chrome Matte
Cover Color Finish:
Polished Chrome
Depth:
1-1/2 in
Diameter - Inside 1:
5 in
Diameter - Outside:
5-1/4 in
Hardware Included:
Yes
Height:
1-1/2 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
HIPS
Maximum Height:
1-1/2 in
Origin:
Global
Plug Diameter:
5-1/4 in
Product Type:
Cleanout Cover
Shape:
Round
Weight:
.1 lb
Weight Capacity:
10 lb
Width:
5-1/4 in