Benjamin Manufacturing
60 in. Shower Base Protector
Part #BSBP6036MF25 | Item #7113431 | Manufacturer Part #SBP-6036MF-25
Call for Pricing
EACH
Length:
60 inProduct Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
IAPMO Listed: No
Length: 60 in
UL Listed: No
Width: 48 in