Berko 2500 Series 1500W Heater

B2546W

Watts

1500
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Collection
2500 Series
Depth
2-7/8 in
Energy Star Compliant
No
Height
6-3/4 in
Power Source
Electric
Volts
208/240V
Watts
1500
Weight
14
Width
72 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday