6824 BTU Complete Baseboard Unit in White 6-3/4 in. x 8 ft. Steel
2500 Series 6824 BTU Complete Baseboard Unit in White 6-3/4 in. x 8 ft. Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 6824
- Collection:
- 2500 Series
- Color Finish Name:
- White
- Depth:
- 2-7/8 in
- Energy Star Compliant:
- No
- Height:
- 6-3/4 in
- Length:
- 8 ft
- Material:
- Steel
- Power Source:
- Electric
- Volts:
- 208/240V
- Watts:
- 2000 W
- Weight:
- 18.5 lb
- Width:
- 96 in