Berko

5 ft. Fine/Line® 30 Baseboards Slice Plate

Part #S101640  |  Manufacturer Part #101640000

Length:

5 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Fine/Line® 30 Baseboards

Length: 5 ft

Product Type: Slice Plate

Width: 2 in