3 in. x 60 yd. Polyethylene Duct Tape in Silver
3 in. x 60 yd. Polyethylene Duct Tape in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High tack adhesive provides long-term adhesion
- High tensile strength PE Cloth backing is conformable, durable and hand-tearable
- 13 mil Premium Grade Duct Tape
Documents
Specifications
- Application:
- Sealing
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 60 yd
- Material:
- Cloth, Rubber, Plastic
- Material Type:
- Polyethylene, Thermoplastic
- Maximum Temperature:
- 200
- Product Type:
- Duct Tape
- Tensile Strength:
- 50 lbs/inch
- Thickness:
- 13 mil
- UL Listed:
- Yes
- Width:
- 2 in