0 items

Berry Plastics 100 x 20 ft. 6 mil Clear Plastic Sheet

B626073

Length

100 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Clear
Color Finish Category
Clear
Length
100 ft
Material
Plastic
Material Type
Polyethylene
Thickness
6 mil
Width
20 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday