33 x 39 in. 33 gal 0.74 mil Coreless roll in White

You last purchased this on
 
Berry Global

33 x 39 in. 33 gal 0.74 mil Coreless roll in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Berry Global

33 x 39 in. 33 gal 0.74 mil Coreless roll in White

  • Fast #
  • Part #BLSR3339XW
  • Item #7475381
  • Manufacturer Part #LSR3339XW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacity:
33 gal
Color Finish Category:
Whites
Color Finish Name:
White
Length:
39 in
Material:
Plastic
Material Type:
Low Density Polyethylene
Product Type:
Coreless Roll
Size:
33 in x 39 in
Thickness:
0.74 mil
Width:
33 in