37 x 50 in. 44 gal 1.3 mil Can Liner in Blue
37 x 50 in. 44 gal 1.3 mil Can Liner in Blue
Frequently Purchased Together
Product Details
Specifications
- Capacity:
- 44 gal
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 50 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Can Liner
- Size:
- 37 in x 50 in
- Thickness:
- 1.3 mil
- Weight:
- 15.9 lb
- Width:
- 37 in