39 x 33 in. 0.7 mil 33 gal Can Liner in Black

You last purchased this on
 
Berry Plastics

Big City® 39 x 33 in. 0.7 mil 33 gal Can Liner in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Berry Plastics

Big City® 39 x 33 in. 0.7 mil 33 gal Can Liner in Black

  • Fast #
  • Part #BLBR3339HB
  • Item #7474984
  • Manufacturer Part #LBR3339HB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for heavy-duty applications, including sharp, heavy and irregular waste
  • Exceptional strength with good puncture and tear resistance
  • High-quality blend of virgin LLDPE and recycled content – 10% post-consumer waste in black liners 1 mil and above
  • Capacity: 33 gallons
  • Size: 33 x 39"
  • Color: Black
  • Gauge: 0.7mil
  • Requires Certification

Specifications

Capacity:
33 gal
Collection:
Big City®
Color Finish Name:
Black
Length:
39 in
Material:
Plastic
Material Type:
LLDPE
Package Quantity:
Case of 250
Thickness:
0.7 mil
Width:
33 in