Hospi-Tuff® 24 x 23 in. 1.25 mil 10 gal Can Liner in Red

Part #BLHF2423HPR  |  Item #7474954  |  Manufacturer Part #LHF2423HPR

Call for Pricing per CASE

Capacity:

10 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hospi-Tuff® health care trash can liners
  • Depend on Berry performance, value and consistency across your full range of waste containment needs
  • Low-density liners (1.25 mil or greater) meet D.O.T. 165 gram dart resistance test and 480 gram tear test
  • Gauge: 1.25 mil
  • Color: Red
  • Printed "Biohazard"
  • Capacity: 7-10 Gallons

Specifications

Capacity: 10 gal

Collection: Hospi-Tuff®

Color Finish: Red

Length: 23 in

Material: Plastic

Material Type: Polyethylene

Thickness: 1.25 mil

Width: 24 in