Hospi-Tuff® 30 x 36 in. 1.25 mil 30 gal Polyethylene Can Liner in Red

Part #BLHF3036HPR  |  Item #7474948  |  Manufacturer Part #LHF3036HPR

Call for Pricing per CASE

Capacity:

30 gal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Hospi-Tuff® health care trash can liners
  • Depend on Berry performance, value and consistency across your full range of waste containment needs
  • Low-density liners (1.25 mil or greater) meet D.O.T. 165 gram dart resistance test and 480 gram tear test
  • Gauge: 1.25 mil
  • Color: Red
  • Printed "Biohazard"
  • Capacity: 20-30 gallons
  • Size: 30" x 36"

Specifications

Capacity: 30 gal

Collection: Hospi-Tuff®

Color Finish: Red

Length: 36 in

Material: Plastic

Material Type: Polyethylene

Thickness: 1.25 mil

Type: HP330540

Weight: 17.9

Width: 30 in