Hospi-Tuff® 30 x 43 in. 14 mic 23 gal Can Liner in Blue (Pack of 2)

Part #BHH304314BL  |  Item #7475522  |  Manufacturer Part #HH304314BL

Call for Pricing per CASE

Capacity:

23 gal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Capacity: 23 gal

Collection: Hospi-Tuff®

Color Finish: Blue

Gauge: 0.55

Length: 43 in

Material: Plastic

Material Type: Polyethylene

Package Quantity: Pack of 2

Thickness: 14 mic

Width: 30 in