Hospi-Tuff® 40 x 46 in. 3 mil 45 gal Polyethylene Can Liner in Red

Part #BLHF4046X5PR  |  Item #7474949  |  Manufacturer Part #LHF4046X5PR

Call for Pricing per CASE

Capacity:

45 gal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Hospi-Tuff® health care trash can liners
  • Depend on Berry performance, value and consistency across your full range of waste containment needs
  • Low-density liners (1.25 mil or greater) meet D.O.T. 165 gram dart resistance test and 480 gram tear test
  • Thickness: 3 mil
  • Color: Red
  • Printed "Biohazard"
  • Capacity: 40-50 gallons
  • Size: 40" x 46"

Specifications

Capacity: 45 gal

Collection: Hospi-Tuff®

Color Finish: Red

Length: 46 in

Material: Plastic

Material Type: Polyethylene

Thickness: 3 mil

Type: HP330544

Weight: 18.3

Width: 40 in