40 x 47 in. 1.8 mil 45 gal Can Liner in Red
Hospi-Tuff® 40 x 47 in. 1.8 mil 45 gal Can Liner in Red
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Depend on Berry performance, value and consistency across your full range of waste containment needs
- Low-density liners (1.25 mil or greater) meet D.O.T. 165 gram dart resistance test and 480 gram tear test
- Hospi-Tuff® health care trash can liners
- Size: 40" x 47"
- Printed "Biohazard"
- Capacity: 40-50 gallons
- Color: Red
- Thickness: 1.8 mil
Specifications
- Capacity:
- 45 gal
- Collection:
- Hospi-Tuff®
- Color Finish Name:
- Red
- Length:
- 47 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 100
- Thickness:
- 1.8 mil
- Width:
- 40 in